missing translation for 'onlineSavingsMsg'
Learn More

Dickson™ Microprocessor-Based Temperature/Humidity/Dew Point Recorder Replacement Parts: Charts

Catalog No. 139401000
Change view
Click to view available options
Running Time:
31 Days
7 Days
Temperature Range (English):
-20°F to +120°F
-20°F to +125°F
-4°F to +122°F
40°F to 110°F
41°F to 104°F
Temperature Range (Metric):
-20°C to +50°C
-28.88°C to +48.88°C
-28.88°C to +51.66°C
4.44°C to 43.33°C
5°C to 40°C
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Running Time Temperature Range (English) Temperature Range (Metric)
139401000 7 Days -20°F to +120°F -28.88°C to +48.88°C
139401002 7 Days -4°F to +122°F -20°C to +50°C
139401006 7 Days 41°F to 104°F 5°C to 40°C
139401004 7 Days 40°F to 110°F 4.44°C to 43.33°C
139401007 31 Days -20°F to +120°F -28.88°C to +48.88°C
139401009 31 Days -4°F to +122°F -20°C to +50°C
139401008 31 Days 40°F to 110°F 4.44°C to 43.33°C
13940998 - -20°F to +125°F -28.88°C to +51.66°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 139401000 Supplier Dickson™ Supplier No. C417

Circular, paper charts for use with Dickson Temperature/Humidity/Dew Point Recorder.

  • Charts measure 20.3cm in diameter
  • Running times available: 1, 7, or 31 days
  • Come in boxes of 60

Specifications

Type Circular Chart
Temperature Range (Metric) -28.88°C to +48.88°C
Material Paper
Running Time 7 Days
Temperature Range (English) -20°F to +120°F
Diameter (English) Outer 8 in.
Diameter (Metric) Outer 20.3 cm
For Use With (Equipment) Dickson microprocessor-based temperature/humidity/dew point recorder
Quantity 60 Pack