missing translation for 'onlineSavingsMsg'
Learn More

Diatonic Scale Tuning Forks

Catalog No. S42031M
Change view
Click to view available options
Frequency:
1024 Hz
128 Hz
4096 Hz
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S42031M 1024 Hz
S42021M 128 Hz
S42033M 4096 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S42031M Supplier Customer Channels Group (Ccg) Supplier No. 700 1024ED

Harmonious chords familiar to piano players!

The diatonic scale is based on the C- major I chord familiar to piano players and consists of the notes C, E, and G, which sound particularly harmonious when vibrating together. The diatonic scale adjusts these notes so that their frequency ratios are exactly 4:5:6, the frequency ratio that produces the most harmonious C-major chord.

  • Nontarnishing forks are made from lightweight tempered aluminum alloy
  • Each fork is stamped with scale letter and frequency
  • All forks are tuned to within ±0.5% of the frequency stamped on the fork when operating at a temperature of 22°C

Order Info

Based on C=256Hz. Fork length: 27cm.

Specifications

Product Type Tuning Fork
Material Aluminum Alloy
For Use With (Application) C Scale
Temperature Range (English) 71°F
Temperature Range (Metric) 22°C
Frequency 1024 Hz