missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Diamond PosiStop LTS-Compatible Pipette Tips, Bulk
Description
- Designed for optimal performance with LTS pipettors, including Diamond PosiStop and Rainin LTS models.
- Made from medical grade virgin polypropylene, free of any metal contaminants.
- Rigorously tested and certified to be free from DNase, RNase, Pyrogens, PCR Inhibitors, and Endotoxins, ensuring the highest level of purity for critical experiments.
- Manufactured in a state-of-the-art 100k cleanroom facility utilizing advanced automated processes.
- Featuring color-coded inserts for quick and effortless identification and matching with Globe Diamond PosiStop pipettors.
- All tips have graduation marks, providing a visual reference to reduce the chance of errors during sample aspiration.
- Equipped with specially designed polyethylene (PE) filters that effectively prevent aerosols, significantly reducing the risk of cross-contamination.
- Available in a variety of styles to meet specific requirements: Filter, Non-Filter, Standard, and Low Retention options.
- Offered in multiple packaging formats: Rack, Bulk, Reload, and eco-friendly GreenRacks.
Specifications
Specifications
| Volume (Metric) | 20 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Format | Bulk, Bagged |
| Tip Style | Standard |
| Product Type | Pipette Tip |
| Color Code | White |
| Disposable | Single-use |
| Show More |