missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Diamond Grip™ Plus DGP-350 Latex Gloves
Multi-purpose gloves feature a thick durable design and are fully textured for use in a variety of industries including healthcare, life sciences and food processing.
$16.99 - $16.99
Specifications
| Certifications/Compliance | ASTM D3578, FDA21 CFR 177-2600 |
|---|---|
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Chemotherapeutic Rated | No |
| Applications | Healthcare, Laboratory, Industrial |
| AQL | 1.5 |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-050-080A
|
Ansell
DGP350XS |
X-Small |
Pack of 100 Each for $16.99
Case of 10 Pack for $169.90
|
|
|||||
|
19-050-080B
|
Ansell
DGP350S |
Small |
Pack of 100 Each for $16.99
Case of 10 Pack for $169.90
|
|
|||||
|
19-050-080C
|
Ansell
DGP350M |
Medium |
Pack of 100 Each for $16.99
Case of 10 Pack for $169.90
|
|
|||||
|
19-050-080D
|
Ansell
DGP350L |
Large |
Pack of 100 Each for $16.99
Case of 10 Pack for $169.90
|
|
|||||
|
19-050-080E
|
Ansell
DGP350XL |
X-Large |
Pack of 100 Each for $16.99
Case of 10 Pack for $169.90
|
|
|||||
Description
- Natural rubber latex construction offers high elasticity for greater comfort and less hand fatigue
- Tactile sensitivity
- Fully textured exterior ensures secure grip
- Tapered fingers for greater comfort
- Beaded cuffs for easy donning and doffing
- Powder free, non-sterile
- Ambidextrous, single-use
- Thickness: 6.3 mil fingertips
- Length: 9.6 in. (24.5 cm)
- Natural color
Specifications
| ASTM D3578, FDA21 CFR 177-2600 | |
| No | |
| 1.5 | |
| Single-use | |
| 6.3 mil | |
| No | |
| Latex | |
| 0.13 mm | |
| 6.3 mil | |
| Yes | |
| 22 MPa | |
| 24.1 cm |
| EN 420:2003 + A1:2009 | |
| Healthcare, Laboratory, Industrial | |
| Natural | |
| Fully Textured | |
| 0.16 mm | |
| No | |
| 5.1 mil | |
| Powder Free | |
| 0.16 mm | |
| Diamond Grip Plus™ DGP-350 | |
| 9.5 in. |