missing translation for 'onlineSavingsMsg'
Learn More
Learn More
NOTRAX™ Diamond-Cushion™ Mat
Description
- Non-directional diamond plate textured embossed pattern
- Basic anti-fatigue protection provided
- PVC closed cell foam relieves leg and back discomfort
- Provides a barrier to cold floors
- Beveled edges on all four sides
Specifications
Specifications
| Material | PVC |
| Length (Metric) | 91.44 cm |
| Type | Anti-fatigue Floor Mat |
| Width (Metric) | 152.4 cm |
| Dimensions (L x W) | 3 x 5 ft. |
| Thickness (English) | 1/2 in. |
| Quantity | 1 Ea. |
| Color | Black/Yellow |
| Length (English) | 3 ft. |
| Width (English) | 5 ft. |