missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diaion™ UBK12(Na), ion exchange resin, 12% cross-linked, strongly acidic gel type, 2.3 meq/ml on PS-DVB, Thermo Scientific™
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
| Physical Form | 600-700μm Beads |
| Chemical Name or Material | Diaion™ UBK12 (Na), ion exchange resin |
| Name Note | 12% cross-linked, strongly acidic gel type, 2.3meq/mL on PS-DVB |
| Particle Size | 600 to 700μm |
| Quantity | 1 kg |