missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Diaion™ HP-20SS

Catalog No. 111003086
Change view
Click to view available options
:
1000 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111003086 1000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111003086 Supplier MilliporeSigma™ Supelco™ Supplier No. 13615U
Only null left

Swelling in toluene is 30%

Diaion™ HP-20SS is a porous polystyrene polymer resin with large pores and surface area which has high capacity to adsorb organic compounds. It is widely used as adsorbent. It differs in chromatographic behavior from that of C18 Sep-Paks, since it separates by size and has selectivity for aromatic compounds.

Specifications

Packaging Bucket
Quantity 1000 g
Surface Area (Metric) ˜500 m2/g
Product Line Diaion
Density 1.01 g/mL at 25°C (true wet)(lit.)

Diaion is a registered trademark of Mitsubishi Chemical Corp.