missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diaion™ CR11(Na), chelating resin, highly porous type, 0.5 mmole/ml on poly(styrene-divinylbenzene)
Description
Hardness removal in brine, selective transitional metal removal
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Physical Form | 355-1180μm Beads |
| Odor | Odorless |
| Particle Size | 355 to 1180μm |
| Quantity | 1 kg |
| Chemical Name or Material | Diaion™ CR11 (Na), chelating resin, Highly porous type, 0.5mmole/mL on poly(styrene-divinylbenzene) |
Safety and Handling
| TSCA | No |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only