missing translation for 'onlineSavingsMsg'
Learn More

Thermco™ DI800 - Dry Ice Machine

Catalog No. 04500330
Change view
Click to view available options
Yield:
9to 12 1 lb. Ice Blocks/50 lb. CO2 Cylinder
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Yield
04500330 9to 12 1 lb. Ice Blocks/50 lb. CO2 Cylinder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04500330 Supplier Thermco™ Supplier No. THDI800

Thermco™ DI800 - Dry Ice Machine utilizes a patented heat exchange to increase yield by up to 30%

  • Dry ice is colder than typical ice, making it the ideal cooling agent for packed medical goods such as pharmaceuticals, diagnostic specimens, and biological substances
  • DI800 is machined from solid aluminum so it will not rust, or have chipped paint
  • Ice tray is manufactured from a block of Delrin plastic
  • Four, non-skid rubber feet prevent scratching, or sliding on work area
  • Save time and expense of receiving a dry ice delivery
  • No need to dismantle machine to retrieve dry ice block, simple 1 lever operation!
  • Save time and expense of receiving a dry ice delivery
  • Make a 1 lb. block in ∼ 1 minute with a fresh CO2 bottle
  • DI800 will dispense 9-12, 1 lb. blocks from a standard 50 lb. cylinder
  • The latest design in benchtop dry ice making utilizes a patented heat exchange technology
  • Provides ≥ 30% better yield compared to a standard 50 lb. CO2 cylinder

Note:
Requires a liquid CO2 tank with siphon to operate.

Specifications

Yield 9to 12 1 lb. Ice Blocks/50 lb. CO2 Cylinder
Dimensions (L x W) 10 x 7 in.
Material Aluminum
Quantity 1 Machine