missing translation for 'onlineSavingsMsg'
Learn More

di-Potassium Hydrogen Phosphate, Suprapur™, 99.99%, Anhydrous, MilliporeSigma™,

Supplier:  Technidata 1051090100

Catalog No. M1051090100


Only null left
Explore available promotions

Description

Description

Recommended Storage

+5°C to +30°C.

Specifications

Specifications

di-Potassium Hydrogen Phosphate
11-4-7758
Solid
HK2O4P
1600g/L
OP(=O)([O-])[O-].[K+].[K+]
174.17
CHEBI:32031
Plastic Bottle
White
9 (10g/L, H2O, 20°C)
100 g
dipotassium hydrogen phosphate, dipotassium phosphate, dipotassium hydrogenphosphate, dibasic potassium phosphate, potassium hydrogen phosphate, potassium phosphate, dibasic, potassium dibasic phosphate, potassium phosphate dibasic, phosphoric acid, dipotassium salt, dipotassium monophosphate
ZPWVASYFFYYZEW-UHFFFAOYSA-L
dipotassium;hydrogen phosphate
24450
>99.995%
2.44 g/3 (20 °C)

Chemical Identifiers

11-4-7758
174.17
dipotassium hydrogen phosphate, dipotassium phosphate, dipotassium hydrogenphosphate, dibasic potassium phosphate, potassium hydrogen phosphate, potassium phosphate, dibasic, potassium dibasic phosphate, potassium phosphate dibasic, phosphoric acid, dipotassium salt, dipotassium monophosphate
CHEBI:32031
OP(=O)([O-])[O-].[K+].[K+]
HK2O4P
ZPWVASYFFYYZEW-UHFFFAOYSA-L
24450
dipotassium;hydrogen phosphate
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

EINECSNumber : 231-834-5

RTECSNumber : TC5580000

Recommended Storage : +5°C to +30°C.

SDS
Documents

Documents

Promotions

Promotions