missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Dexterity™ Flame-Resistant Arc Flash Gloves with Neoprene Palm - 13 Gauge
Description
- Engineered yarn blends Aramid Fibers with a variety of strong and inherently flame-resistant fibers for arc flash protection
- 13-gauge knit shell increases dexterity and hand movement
- Neoprene palm coating enhances wet/dry grip, flame-resistant properties and provides resistance to oil
- Arc flash testing placed these gloves at level 2, with an Arc Thermal Performance Value (ATPV) of 11 cal/cm2
- Gloves are treated with Ultra-Fresh to achieve 99.9% antimicrobial status
- Touchscreen compatible
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Arc Flash | Level 2 |
| Coating Material | Neoprene |
| Color | Gray |
| Cut Resistance Rating | ANSI A4 |
| Material | Aramid Fiber |
| Product Type | Arc Flash Gloves |
| Size | 10 |
| For Use With (Application) | Utilities, Petrochemical, Oil and Gas Industries |
| Glove Cuff Style | Knit |
| Show More |