missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Dexterity™ Flame-Resistant Arc Flash Gloves with Neoprene Palm - 13 Gauge
Specially engineered yarn blends Aramid Fibers with a variety of inherently flame resistant fibers for Arc Flash Level 2 protection. Neoprene coating on the palm enhances grip, and provides resistance to flames and oil.
Supplier: Superior Glove™ S13FRNE8
Description
- Engineered yarn blends Aramid Fibers with a variety of strong and inherently flame-resistant fibers for arc flash protection
- 13-gauge knit shell increases dexterity and hand movement
- Neoprene palm coating enhances wet/dry grip, flame-resistant properties and provides resistance to oil
- Arc flash testing placed these gloves at level 2, with an Arc Thermal Performance Value (ATPV) of 11 cal/cm2
- Gloves are treated with Ultra-Fresh to achieve 99.9% antimicrobial status
- Touchscreen compatible
Specifications
| ANSI 4 | |
| Neoprene | |
| ANSI A4 | |
| Arc Flash Gloves | |
| Utilities, Petrochemical, Oil and Gas Industries | |
| S13FRNE |
| Level 2 | |
| Gray | |
| Aramid Fiber | |
| 8 | |
| Knit | |
| 13 |