missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Dexi-Task Powder Free Nitrile Gloves

Catalog No. 191501035
Change view
Click to view available options
Size:
Small
Medium
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
191501035 Medium
191501034 Small
191501037 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 191501035 Supplier Honeywell™ Supplier No. LA049PF/M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dexi-Task powder free nitrile gloves offer both dexterity and sensitivity for a wide variety of laboratory and industrial applications.

  • Disposable nitrile
  • Powder free
  • Puncture resistant
  • 5 mil thickness
  • Conform to ASTM D6319 and EN455 standards
  • AQL 1.5

Specifications

Certifications/Compliance ASTM D6319
Certifications/Compliance (Europe) EN455 Standards, CE Standards, EN420 and approved by CFIA
Chemotherapeutic Rated No
Applications Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Glove Cuff Style Rolled
Model LA049PF/M
Quantity 10 Boxes/Cs.
Series Dexi-Task
Tensile Strength 16 MPa
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less