missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Vinyl Mini-Stool with Stationary Glides

Catalog No. 15002880
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Elephant Gray
Graphite
Ink
Mandarin
Marine Blue
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Voyager)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002880 Graphite Vinyl (Voyager)
15002902 Bluebird Vinyl (Voyager)
15002914 Mandarin Vinyl (Voyager)
15003243 Marine Blue Vinyl (Grade A)
15003244 Carbon Vinyl (Grade A)
15003623 Black Vinyl (Voyager)
15003635 Storm Vinyl (Grade A)
15003647 Sterling Vinyl (Grade A)
15003655 Elephant Gray Vinyl (Voyager)
15003679 Taupe Vinyl (Grade A)
15003687 Borscht Vinyl (Grade A)
15003703 Ink Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 15002880 Supplier Fisherbrand™ Supplier No. SM 052025G

Adjustable vinyl mini-stool with stationary glides.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Lift Type Pneumatic
With Lumbar Support No
With Tilt No
Footrest No
Width (Metric) 37 cm
With Casters No
With Armrest No
With Backrest No
Width (English) 14.5 in.
Wheel Type Stationary Glides
Weight (English) 15 lb.
Seating Height 18 to 23 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Upholstery Yes
For Use With (Application) Laboratory Seating
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Graphite
Autoclavable Not Autoclavable
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Material Vinyl (Voyager)
Seating Type Desk Height
Show More Show Less