missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Vinyl Mini-Stool with Casters

Catalog No. 15003717
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Elephant Gray
Graphite
Ink
Mandarin
Marine Blue
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Voyager)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15003717 Bluebird Vinyl (Voyager)
15002875 Carbon Vinyl (Grade A)
15002915 Ink Vinyl (Voyager)
15003219 Taupe Vinyl (Grade A)
15003220 Borscht Vinyl (Grade A)
15003398 Mandarin Vinyl (Voyager)
15003622 Black Vinyl (Voyager)
15003634 Marine Blue Vinyl (Grade A)
15003636 Sterling Vinyl (Grade A)
15003646 Storm Vinyl (Grade A)
15003652 Elephant Gray Vinyl (Voyager)
15003702 Graphite Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 15003717 Supplier Fisherbrand™ Supplier No. SM 052002

Adjustable vinyl mini-stool with casters.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support No
Footrest No
With Tilt No
With Casters Yes
With Backrest No
Width (Metric) 37 cm
With Armrest No
Holds 300 lb.
Width (English) 14.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Upholstery Yes
Lift Type Pneumatic
Seating Height 18 to 23 in.
Wheel Type Casters
Weight (English) 15 lb.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
For Use With (Application) Laboratory Seating
Color Bluebird
Adjustable (Height) 18 to 23 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Vinyl (Voyager)
Seating Type Desk Height
Show More Show Less