missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polyurethane Serpent Stool with Stationary Glides

Catalog No. 15004072
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15004072 Black
15003951 Blue
15004042 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15004072 Supplier Fisherbrand™ Supplier No. 91SP821SLGCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome serpent stool with stationary glides.

  • Adjustable from 17 to 22 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt No
With Casters No
With Armrest No
Footrest No
With Backrest No
With Lumbar Support No
Width (Metric) 34.5 cm
Wheel Type Stationary Glides
Weight (English) 25 lb.
Frame Type Chrome Cast Aluminum
Seating Height 17 to 22 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Width (English) 13.5 in.
Upholstery No
Frame Material Cast Aluminum
Lift Type Pneumatic
Holds 300 lb.
For Use With (Application) Laboratory Seating
Finish Chrome
Color Black
Autoclavable Not Autoclavable
Adjustable (Height) 17 to 22 in.
Adjustable Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less