missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Desk Height Polyurethane Serpent Stool with Chrome Casters
Description
- Adjustable from 17 to 22 in. from the top of the seat to the floor
- Features seat height adjustment
- Cast-aluminum base
- Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Laboratory Seat |
| With Tilt | No |
| With Backrest | No |
| Footrest | No |
| With Lumbar Support | No |
| With Casters | Yes |
| With Armrest | No |
| Seating Height | 17 to 22 in. |
| Width (Metric) | 34.5 cm |
| Upholstery | No |
| Show More |