missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polyurethane Serpent Stool with Casters

Catalog No. 15004039
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15004039 Black
15003819 Blue
15003952 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15004039 Supplier Fisherbrand™ Supplier No. 91SP821SLCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable desk height serpent stool with casters.

  • Adjustable from 16 to 21 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Casters Yes
Footrest No
With Tilt No
With Lumbar Support No
With Backrest No
Width (Metric) 34.5 cm
With Armrest No
Width (English) 13.5 in.
Wheel Type Casters
Weight (English) 25 lb.
Seating Height 16 to 21 in.
Frame Type Black Nylon Reinforced Fiberglass
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Upholstery No
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Finish Black
Color Black
Autoclavable Not Autoclavable
Adjustable (Height) 16 to 21 in.
Adjustable Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less