missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polyurethane Serpent Sit-Stand Stool with Stationary Glides

Catalog No. 15002719
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002719 Blue
15002782 Black
15003291 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002719 Supplier Fisherbrand™ Supplier No. 91SP821BLGCNB

Adjustable desk height serpent stool with stationary glides.

  • Adjustable from 16.5 to 21.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Width (English) 13.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Stationary Glides
With Armrest No
Weight (English) 26 lb.
Width (Metric) 34.5 cm
Lift Type Pneumatic
Holds 300 lb.
Seating Height 16.5 to 21.5 in.
For Use With (Application) Laboratory Seating
Upholstery No
Finish Black
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Adjustable Yes
Autoclavable Not Autoclavable
Color Blue
Adjustable (Height) 16.5 to 21.5 in.
With Tilt Yes
With Lumbar Support No
With Backrest No
With Casters No
Footrest No
Material Polyurethane
Seating Type Desk Height
Show More Show Less