missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polyurethane Serpent Sit-Stand Stool with Chrome Casters

Adjustable chrome serpent stool with chrome casters.

$756.07 - $788.40

Specifications

Adjustable Yes
Autoclavable Not Autoclavable
Finish Chrome
For Use With (Application) Laboratory Seating
Frame Material Cast Aluminum
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15-002-777
View Documents
Fisherbrand™
91SP821BLCAB
Blue
Each for $788.40
Only null left
 
15-002-778
View Documents
Fisherbrand™
91SP821CAB
Black
Each for $756.07
Only null left
 
15-002-783
View Documents
Fisherbrand™
91SP821GRYCAB
Gray
Each for $788.40
Only null left
 
Description

Description

  • Adjustable from 17.5 to 22.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Chrome
Cast Aluminum
300 lb.
17.5 to 22.5 in.
15 Year Parts, Lifetime on Pneumatic Lift
Chrome Casters
34.5 cm
No
No
Yes
Polyurethane
Not Autoclavable
Laboratory Seating
Chrome Cast Aluminum
Pneumatic
No
26 lb.
13.5 in.
No
Yes
No
Laboratory Seat
Desk Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'