missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polyurethane Serpent Sit-Stand Stool with Casters

Catalog No. 15002722
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002722 Black
15002781 Gray
15003827 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002722 Supplier Fisherbrand™ Supplier No. 91SP821CNB

Adjustable desk height serpent stool with casters.

  • Adjustable from 16.5 to 21.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Width (Metric) 34.5 cm
With Armrest No
With Lumbar Support No
With Tilt Yes
Footrest No
With Backrest No
With Casters Yes
Wheel Type Casters
Width (English) 13.5 in.
Lift Type Pneumatic
Weight (English) 26 lb.
Holds 300 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Upholstery No
Seating Height 16.5 to 21.5 in.
Color Black
Finish Black
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Autoclavable Not Autoclavable
Adjustable (Height) 16.5 to 21.5 in.
Adjustable Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less