missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Desk Height Polyurethane Ray Stool Chrome with Stationary Glides
Adjustable chrome polyurethane ray stool with stationary glides.
Supplier: Fisherbrand™ 91RP821SLBLGCAB
Description
- Adjustable from 17 to 22 in. from the top of the seat to the floor
- Features seat height adjustment
- Cast-aluminum base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift | |
| 17 to 22 in. | |
| Stationary Glides | |
| 25 lb. | |
| Chrome | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 17 to 22 in. | |
| 42 cm | |
| No | |
| Polyurethane |
| No | |
| 16.5 in. | |
| No | |
| Chrome Cast Aluminum | |
| Cast Aluminum | |
| No | |
| Pneumatic | |
| No | |
| No | |
| No | |
| Not Autoclavable | |
| Blue | |
| Desk Height |