missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polyurethane Ray Stool Chrome with Stationary Glides

Catalog No. 15003377
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003377 Black
15002645 Gray
15003149 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003377 Supplier Fisherbrand™ Supplier No. 91RP821SLGCAB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable chrome polyurethane ray stool with stationary glides.

  • Adjustable from 17 to 22 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt No
With Backrest No
Footrest No
With Lumbar Support No
With Casters No
Width (Metric) 42 cm
With Armrest No
Weight (English) 25 lb.
Width (English) 16.5 in.
Upholstery No
Wheel Type Stationary Glides
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Seating Height 17 to 22 in.
Frame Type Chrome Cast Aluminum
Frame Material Cast Aluminum
Holds 300 lb.
Adjustable (Height) 17 to 22 in.
Adjustable Yes
Autoclavable Not Autoclavable
Finish Chrome
Color Black
Material Polyurethane
Seating Type Desk Height
Show More Show Less