missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polyurethane Ray Stool with Casters

Catalog No. 15003148
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003148 Gray
15003557 Blue
15003692 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003148 Supplier Fisherbrand™ Supplier No. 91RP821SLGRYCNB

Adjustable polyurethane ray stool with casters.

  • Adjustable from 16 to 21 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Footrest No
With Casters Yes
With Lumbar Support No
With Tilt No
With Backrest No
Width (Metric) 42 cm
Weight (English) 25 lb.
With Armrest No
Width (English) 16.5 in.
Wheel Type Casters
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Upholstery No
Seating Height 16 to 21 in.
Lift Type Pneumatic
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Finish Black
For Use With (Application) Laboratory Seating
Adjustable (Height) 16 to 21 in.
Adjustable Yes
Autoclavable Not Autoclavable
Color Gray
Material Polyurethane
Seating Type Desk Height
Show More Show Less