missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polyurethane Ray Stool with Black Foot Ring and Casters

Catalog No. 15003691
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003691 Blue
15003534 Black
15003558 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003691 Supplier Fisherbrand™ Supplier No. 91RP821SLBLGCNB

Adjustable polyurethane ray stool with black foot ring and chrome casters.

  • Adjustable from 16 to 21 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support No
With Backrest No
With Casters No
With Armrest No
Footrest No
Weight (English) 25 lb.
Wheel Type Stationary Glides
Width (Metric) 42 cm
Width (English) 16.5 in.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Seating Height 16 to 21 in.
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Color Blue
Adjustable Yes
Adjustable (Height) 16 to 21 in.
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Desk Height
Show More Show Less