missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polyurethane Ray Stool with Black Foot Ring and Casters

Catalog No. 15003534
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003534 Black
15003558 Gray
15003691 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003534 Supplier Fisherbrand™ Supplier No. 91RP821SLGCNB

Adjustable polyurethane ray stool with black foot ring and chrome casters.

  • Adjustable from 16 to 21 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt No
With Armrest No
With Backrest No
Footrest No
With Lumbar Support No
With Casters No
Width (Metric) 42 cm
Width (English) 16.5 in.
Wheel Type Stationary Glides
Holds 300 lb.
Lift Type Pneumatic
Seating Height 16 to 21 in.
Upholstery No
Weight (English) 25 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Color Black
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Autoclavable Not Autoclavable
Adjustable (Height) 16 to 21 in.
Adjustable Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less