missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polyurethane Ray Sit-Stand Stool Chrome

Catalog No. 15004061
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15004061 Blue
15002676 Black
15002811 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15004061 Supplier Fisherbrand™ Supplier No. 91RP821BLGCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome ray sit-stand stool.

  • Adjustable from 17.5 to 22.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
Footrest No
With Lumbar Support No
With Backrest No
With Casters No
Width (Metric) 42 cm
Width (English) 16.5 in.
With Armrest No
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 26 lb.
Wheel Type Stationary Glides
Holds 300 lb.
Frame Type Chrome Cast Aluminum
Lift Type Pneumatic
Seating Height 17.5 to 22.5 in.
Frame Material Cast Aluminum
For Use With (Application) Laboratory Seating
Finish Chrome
Color Blue
Adjustable Yes
Autoclavable Not Autoclavable
Adjustable (Height) 17.5 to 22.5
Material Polyurethane
Seating Type Desk Height
Show More Show Less