missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polypropylene Shell Chair

Catalog No. 15003926
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003926 Blue
15003082 Gray
15003848 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003926 Supplier Fisherbrand™ Supplier No. 91104PBGCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable desk height shell chair.

  • Adjustable from 16 to 21 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Nylon Reinforced Fiberglass Base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
With Backrest Yes
With Tilt No
With Lumbar Support No
With Armrest No
Footrest No
With Casters No
Width (Metric) 41 cm
Width (English) 16 in.
Weight (English) 25 lb.
Lift Type Pneumatic
Holds 300 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Stationary Glides
Seating Height 16 to 21 in.
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Color Blue
Finish Black
Autoclavable Not Autoclavable
Adjustable (Height) 16 to 21 in.
Adjustable Yes
Back Style Standard
Material Polypropylene
Seating Type Desk Height
Show More Show Less