missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polypropylene Shell Chair

Catalog No. 15002568
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002568 Gray
15003081 Black
15003925 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002568 Supplier Fisherbrand™ Supplier No. 91104PGRYCNB

Adjustable desk height shell chair.

  • Adjustable from 16 to 21 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Nylon Reinforced Fiberglass Base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
With Backrest Yes
With Tilt No
Width (Metric) 41 cm
Footrest No
With Lumbar Support No
With Armrest No
With Casters Yes
Width (English) 16 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Casters
Weight (English) 25 lb.
Seating Height 16 to 21 in.
Lift Type Pneumatic
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Gray
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 16 to 21 in.
Adjustable Yes
Material Polypropylene
Seating Type Desk Height
Show More Show Less