missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Erie Polyurethane ESD Chair

Catalog No. 15002898
Change view
Click to view available options
Wheel Type:
ESD Casters
ESD Stationary Glides
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wheel Type
15002898 ESD Stationary Glides
15003474 ESD Casters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15002898 Supplier Fisherbrand™ Supplier No. ESD974G

Black polyurethane desh height ESD chair.

  • Adjustable from 16.5 to 21.75 in. from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Cast-aluminum base
  • Suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support No
Footrest No
Width (English) 18 in.
Wheel Type ESD Stationary Glides
With Armrest No
With Backrest Yes
With Casters No
Width (Metric) 46 cm
Lift Type Pneumatic
Holds 300 lb.
Seating Height 16.5 to 21.75 in.
Upholstery No
Weight (English) 31 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Finish Chrome
Frame Type Chrome Cast Aluminum
For Use With (Application) Controlled Environment
Frame Material Cast Aluminum
Color Black
Back Style Standard
Adjustable (Height) 16.5 to 21.75 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Desk Height
Show More Show Less