missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Stationary Glides

Catalog No. 15002491
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002491 Ink Vinyl (Voyager)
15002558 Imperial Blue Vinyl (Trailblazer)
15002670 Carbon Vinyl (Supernova)
15002725 Black Vinyl (Voyager)
15002732 Adobe White Vinyl (Trailblazer)
15002735 Marine Blue Vinyl (Supernova)
15002801 Orange Kist Vinyl (Trailblazer)
15002847 Graphite Vinyl (Voyager)
15003049 Taupe Vinyl (Trailblazer)
15003052 Taupe Vinyl (Supernova)
15003120 Charcoal Vinyl (Trailblazer)
15003153 Mandarin Vinyl (Voyager)
15003224 Sterling Vinyl (Supernova)
15003336 Storm Vinyl (Supernova)
15003527 Burgundy Vinyl (Trailblazer)
15003709 Colonial Blue Vinyl (Trailblazer)
15003710 Black Vinyl (Trailblazer)
15003820 Borscht Vinyl (Supernova)
15003833 Bluebird Vinyl (Voyager)
15004048 Dove Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 15002491 Supplier Fisherbrand™ Supplier No. EKO212014G

Adjustable desk height EKO vinyl chair.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
With Tilt No
Footrest No
Width (English) 18 in.
With Backrest Yes
With Casters No
Width (Metric) 46 cm
With Armrest No
Wheel Type Stationary Glides
Weight (English) 31 lb.
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Holds 300 lb.
Lift Type Pneumatic
Seating Height 18 to 23 in.
Finish Black
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Color Ink
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Vinyl (Voyager)
Seating Type Desk Height
Show More Show Less