missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Stationary Glides

Catalog No. 15004084
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15004084 Marine Blue Vinyl (Supernova)
15002517 Bluebird Vinyl (Voyager)
15002529 Imperial Blue Vinyl (Trailblazer)
15002585 Ink Vinyl (Voyager)
15002648 Storm Vinyl (Supernova)
15002681 Carbon Vinyl (Supernova)
15002701 Sterling Vinyl (Supernova)
15002809 Taupe Vinyl (Supernova)
15002883 Black Vinyl (Trailblazer)
15003006 Charcoal Vinyl (Trailblazer)
15003050 Taupe Vinyl (Trailblazer)
15003347 Mandarin Vinyl (Voyager)
15003367 Burgundy Vinyl (Trailblazer)
15003512 Graphite Vinyl (Voyager)
15003525 Colonial Blue Vinyl (Trailblazer)
15003822 Orange Kist Vinyl (Trailblazer)
15003957 Borscht Vinyl (Supernova)
15003979 Black Vinyl (Voyager)
15004049 Dove Vinyl (Trailblazer)
15004057 Adobe White Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 15004084 Supplier Fisherbrand™ Supplier No. EKO218801GAA

Adjustable desk height EKO vinyl chair with stationary glides and adjustable arms.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Casters No
With Lumbar Support Yes
With Tilt No
Footrest No
With Backrest Yes
Width (English) 18 in.
Width (Metric) 46 cm
With Armrest Yes
Upholstery Yes
Wheel Type Stationary Glides
Weight (English) 41 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Seating Height 18 to 23 in.
Lift Type Pneumatic
Holds 300 lb.
Finish Black
Frame Type Black Nylon Reinforced Fiberglass
Color Marine Blue
Adjustable (Height) 18 to 23 in.
Arm Style 2-Way Adjustable Arms
Back Style Standard
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Supernova)
Seating Type Desk Height
Show More Show Less