missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Seat Title and Stationary Glides

Catalog No. 15004085
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15004085 Borscht Vinyl (Supernova)
15002400 Charcoal Vinyl (Trailblazer)
15002518 Bluebird Vinyl (Voyager)
15002528 Imperial Blue Vinyl (Trailblazer)
15002682 Carbon Vinyl (Supernova)
15002736 Marine Blue Vinyl (Supernova)
15002770 Adobe White Vinyl (Trailblazer)
15003044 Taupe Vinyl (Trailblazer)
15003259 Burgundy Vinyl (Trailblazer)
15003322 Dove Vinyl (Trailblazer)
15003327 Black Vinyl (Voyager)
15003386 Sterling Vinyl (Supernova)
15003425 Black Vinyl (Trailblazer)
15003491 Storm Vinyl (Supernova)
15003508 Ink Vinyl (Voyager)
15003670 Taupe Vinyl (Supernova)
15003711 Colonial Blue Vinyl (Trailblazer)
15003930 Mandarin Vinyl (Voyager)
15003938 Orange Kist Vinyl (Trailblazer)
15004055 Graphite Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 15004085 Supplier Fisherbrand™ Supplier No. EKO218815GT

Adjustable desk height EKO vinyl chair with seat tilt and stationary glides.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Footrest No
With Lumbar Support Yes
With Tilt Yes
With Casters No
With Backrest Yes
With Armrest No
Width (English) 18 in.
Weight (English) 32 lb.
Wheel Type Stationary Glides
Width (Metric) 46 cm
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Seating Height 18 to 23 in.
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Color Borscht
Back Style Standard
Autoclavable Not Autoclavable
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Material Vinyl (Supernova)
Seating Type Desk Height
Show More Show Less