missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Desk Height EKO Vinyl Chair with Seat Title and Stationary Glides
Description
- Adjustable from 18 to 23 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | Laboratory Seat |
| With Lumbar Support | Yes |
| With Tilt | Yes |
| With Casters | No |
| Footrest | No |
| Warranty | 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery |
| With Backrest | Yes |
| Width (English) | 18 in. |
| Width (Metric) | 46 cm |
| With Armrest | No |
| Show More |