missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Seat Tilt and Stationary Glides

Catalog No. 15002406
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002406 Imperial Blue Vinyl (Trailblazer)
15002700 Storm Vinyl (Supernova)
15002789 Borscht Vinyl (Supernova)
15002795 Marine Blue Vinyl (Supernova)
15002798 Black Vinyl (Trailblazer)
15002799 Sterling Vinyl (Supernova)
15002805 Graphite Vinyl (Voyager)
15002806 Black Vinyl (Voyager)
15003105 Ink Vinyl (Voyager)
15003276 Bluebird Vinyl (Voyager)
15003298 Dove Vinyl (Trailblazer)
15003328 Orange Kist Vinyl (Trailblazer)
15003392 Mandarin Vinyl (Voyager)
15003526 Colonial Blue Vinyl (Trailblazer)
15003663 Burgundy Vinyl (Trailblazer)
15003769 Charcoal Vinyl (Trailblazer)
15003785 Carbon Vinyl (Supernova)
15003980 Adobe White Vinyl (Trailblazer)
15003982 Taupe Vinyl (Trailblazer)
15003984 Taupe Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 15002406 Supplier Fisherbrand™ Supplier No. EKO21NAVGAAT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable desk height EKO vinyl chair.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Footrest No
With Lumbar Support Yes
With Tilt Yes
With Armrest Yes
Width (Metric) 46 cm
With Casters No
With Backrest Yes
Wheel Type Stationary Glides
Width (English) 18 in.
Weight (English) 42 lb.
Holds 300 lb.
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Lift Type Pneumatic
Seating Height 18 to 23 in.
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Imperial Blue
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Arm Style 2-Way Adjustable Arms
Material Vinyl (Trailblazer)
Seating Type Desk Height
Show More Show Less