missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Seat Tilt and Non-brake Casters

Catalog No. 15004083
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15004083 Adobe White Vinyl (Trailblazer)
15002716 Orange Kist Vinyl (Trailblazer)
15002734 Marine Blue Vinyl (Supernova)
15002788 Borscht Vinyl (Supernova)
15002794 Taupe Vinyl (Trailblazer)
15002818 Burgundy Vinyl (Trailblazer)
15003007 Imperial Blue Vinyl (Trailblazer)
15003020 Dove Vinyl (Trailblazer)
15003119 Charcoal Vinyl (Trailblazer)
15003143 Colonial Blue Vinyl (Trailblazer)
15003162 Graphite Vinyl (Voyager)
15003346 Mandarin Vinyl (Voyager)
15003493 Sterling Vinyl (Supernova)
15003499 Storm Vinyl (Supernova)
15003554 Bluebird Vinyl (Voyager)
15003661 Black Vinyl (Trailblazer)
15003669 Black Vinyl (Voyager)
15003983 Taupe Vinyl (Supernova)
15003988 Ink Vinyl (Voyager)
15004062 Carbon Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 15004083 Supplier Fisherbrand™ Supplier No. EKO218501AAT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable desk height EKO vinyl chair with seat tilt, adjustable arms, and non-brake casters.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Footrest No
With Lumbar Support Yes
With Casters Yes
With Tilt Yes
Upholstery Yes
Width (Metric) 46 cm
With Armrest Yes
With Backrest Yes
Wheel Type Casters
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Width (English) 18 in.
Weight (English) 42 lb.
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Lift Type Pneumatic
Seating Height 18 to 23 in.
Finish Black
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Color Adobe White
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Arm Style 2-Way Adjustable Arms
Material Vinyl (Trailblazer)
Seating Type Desk Height
Show More Show Less