missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Seat Tilt

Adjustable desk height EKO vinyl chair with seat tilt and non-brake casters.

Supplier:  Fisherbrand™ EKO218809T

 View more versions of this product

Catalog No. 15-003-671

Only null left
Explore available promotions

Description

Description

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space
Specifications

Specifications

15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
18 to 23 in.
Casters
32 lb.
Black
300 lb.
Laboratory Seat
Laboratory Seating
Yes
Standard
Yes
Not Autoclavable
Taupe
Desk Height
Yes
18 in.
Yes
Black Nylon Reinforced Fiberglass
Nylon Reinforced Fiberglass
No
Pneumatic
Yes
No
18 to 23 in.
46 cm
Yes
Vinyl (Supernova)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions