missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Seat Tilt

Catalog No. 15002399
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002399 Imperial Blue Vinyl (Trailblazer)
15002461 Ink Vinyl (Voyager)
15002638 Burgundy Vinyl (Trailblazer)
15002647 Borscht Vinyl (Supernova)
15002683 Carbon Vinyl (Supernova)
15002715 Taupe Vinyl (Trailblazer)
15002796 Marine Blue Vinyl (Supernova)
15002807 Orange Kist Vinyl (Trailblazer)
15002851 Charcoal Vinyl (Trailblazer)
15002927 Mandarin Vinyl (Voyager)
15003043 Dove Vinyl (Trailblazer)
15003144 Black Vinyl (Trailblazer)
15003223 Storm Vinyl (Supernova)
15003297 Adobe White Vinyl (Trailblazer)
15003662 Sterling Vinyl (Supernova)
15003668 Graphite Vinyl (Voyager)
15003671 Taupe Vinyl (Supernova)
15003712 Colonial Blue Vinyl (Trailblazer)
15003950 Black Vinyl (Voyager)
15004032 Bluebird Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 15002399 Supplier Fisherbrand™ Supplier No. EKO21NAVT

Adjustable desk height EKO vinyl chair with seat tilt and non-brake casters.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Armrest No
Wheel Type Casters
With Casters Yes
Footrest No
With Lumbar Support Yes
With Tilt Yes
With Backrest Yes
Width (Metric) 46 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Width (English) 18 in.
Weight (English) 32 lb.
Upholstery Yes
Seating Height 18 to 23 in.
For Use With (Application) Laboratory Seating
Lift Type Pneumatic
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Color Imperial Blue
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Vinyl (Trailblazer)
Seating Type Desk Height
Show More Show Less