missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Non-brake Casters.

Catalog No. 15002506
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Charcoal
Colonial Blue
Dove
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002506 Mandarin Vinyl (Voyager)
15002637 Colonial Blue Vinyl (Trailblazer)
15002680 Carbon Vinyl (Supernova)
15002711 Storm Vinyl (Supernova)
15002717 Orange Kist Vinyl (Trailblazer)
15002733 Marine Blue Vinyl (Supernova)
15002817 Black Vinyl (Trailblazer)
15003019 Dove Vinyl (Trailblazer)
15003051 Taupe Vinyl (Supernova)
15003053 Borscht Vinyl (Supernova)
15003121 Imperial Blue Vinyl (Trailblazer)
15003146 Charcoal Vinyl (Trailblazer)
15003283 Bluebird Vinyl (Voyager)
15003452 Graphite Vinyl (Voyager)
15003492 Sterling Vinyl (Supernova)
15003931 Ink Vinyl (Voyager)
15003958 Taupe Vinyl (Trailblazer)
15004056 Black Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 15002506 Supplier Fisherbrand™ Supplier No. EKO212004
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable desk height EKO vinyl chair with non-brake casters.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Footrest No
With Backrest Yes
With Lumbar Support Yes
With Casters Yes
With Armrest No
With Tilt No
Width (Metric) 46 cm
Wheel Type Casters
Width (English) 18 in.
Seating Height 18 to 23 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 31 lb.
Upholstery Yes
Frame Material Nylon Reinforced Fiberglass
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Finish Black
Color Mandarin
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Material Vinyl (Voyager)
Seating Type Desk Height
Show More Show Less