missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Desiccators Vacuum

Catalog No. S88829
Change view
Click to view available options
Height (Metric):
29 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S88829 29 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88829 Supplier Eisco™ Supplier No. CH0363C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Glass vacuum desiccator includes borosilicate glass base, lid, stopcock, and porcelain plate. Useful for preserving hygroscopic chemicals and removing moisture from solid materials.

  • Made with high quality borosilicate 3.3 glass
  • Includes 24 cm diameter porcelain plate
  • Ideal for removing moisture and preserving hygroscopic materials
  • Glass stopcock with vacuum attachment included

Warranty

1 year limited manufacturer warranty

Specifications

Material Borosilicate Glass
Product Type Vacuum Desiccator
Includes Glass Base, Porcelain plate insert, Glass lid, Glass stopcock
Quantity 1
Width (English) 13 in.
Width (Metric) 33.02 cm
Height (Metric) 29 cm
Height (English) 11.4 in.
Diameter (English) Inner 7.8 in.
Diameter (Metric) Inner 24 cm
Diameter (Metric) Outer 20 cm
Show More Show Less