missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Desiccator Lid with Top Knob, 250mm
Description
- Replacement lid for 250mm desiccators
- Material: Soda-lime glass
- Top knob design for easy handling and removal
- Compatible with standard 250mm desiccator bases
Specifications
Specifications
| Diameter (Metric) Outer | 250 mm |
| Material | Soda Lime Glass |
| For Use With (Equipment) | 31050-250 |
| Product Type | Desiccator Lid with Top Knob |