missing translation for 'onlineSavingsMsg'
Learn More

Dukal™ Derma Sciences Adhesive Bandages

Catalog No. 19027207
Change view
Click to view available options
Dimensions (L x W):
2 in. Dia.
3 in. Dia.
3 x 0.5 in.
3 x 0.75 in.
3 x 2 in.
Quantity:
100 Pk.
50 Pk.
Product Type:
Fingertip Bandage
Knuckle Bandage
Patch Bandage
Stretch Bandage
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity Product Type
19027207 3 x 2 in. 100 Pk. Patch Bandage
19027206 2 in. Dia. 50 Pk. Fingertip Bandage
19027202 3 x 0.75 in. 100 Pk. Stretch Bandage
19027204 3 x 0.5 in. 100 Pk. Knuckle Bandage
19027205 3 in. Dia. 100 Pk. Fingertip Bandage
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19027207 Supplier Dukal™ Supplier No. 03035

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Improved stretch fabric is ideal for all-purpose protection

  • Available as standard strip bandage as well as fingertip, knuckle, patch, and four-wing styles
  • Flexible fabric for ultimate comfort
  • Latex-free

Specifications

Material Fabric
Product Type Patch Bandage
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (Metric) 5 cm
Width (English) 2 in.
Quantity 100 Pk.
Dimensions (L x W) 3 x 2 in.
For Use With (Application) For all purpose protection
Latex Free Yes