missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Depyrogenated Sterile Empty Vials
GREENER_CHOICE

Catalog No. 5005728350
Change view
Click to view available options
Volume (Metric):
2 mL
5 mL
10 mL
20 mL
30 mL
50 mL
100 mL
Color:
Amber
Clear
Closure Size:
13 mm
20 mm
No. per Case:
100/Cs.
48/Cs.
50/Cs.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Closure Size No. per Case
5005728350 10 mL Clear 20 mm 50/Cs.
12200148 2 mL Clear 13 mm 100/Cs.
12200153 5 mL Clear 20 mm 50/Cs.
12200154 5 mL Amber 20 mm 50/Cs.
12200146 10 mL Amber 20 mm 50/Cs.
12200147 20 mL Clear 20 mm 48/Cs.
12200150 30 mL Clear 20 mm 50/Cs.
12200134 30 mL Amber 20 mm 50/Cs.
12200151 50 mL Clear 20 mm 50/Cs.
12200135 50 mL Amber 20 mm 50/Cs.
12200145 100 mL Clear 20 mm 50/Cs.
12200132 100 mL Amber 20 mm 50/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 5005728350 Supplier Thermo Scientific™ Supplier No. ST1020

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.

Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.

  • Type 1 Borosilicate glass
  • Assembled wiht butyl stoppers and aluminum seals
  • Suitable for uses where aseptic protocol is required
  • Certificate of Sterility & Pyrogen Test included with each lot

Specifications

Description Clear glass vial pre-assembled with stopper and aluminum crimp seal
Diameter (English) Outer 0.813 in.
Color Clear
Diameter (Metric) Outer 20.65 mm
Material Glass
Sterility Sterile
Volume (Metric) 10 mL
Height (English) 2 in.
No. per Case 50/Cs.
Volume (English) 0.34 oz.
Volume (Metric) Total 10 mL
Closure Material Aluminum
Closure Type Crimp Cap (Assembled) with Stopper
Quantity 50/Cs.
Closure Size 20 mm
Marking Spot No
For Use With (Equipment) Aseptic Protocol
Certifications/Compliance Certificates of Sterility and Pyrogen Test
Height (Metric) 50.8 mm
Product Type Vial
Show More Show Less