missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Depyrogenated Sterile Empty Vials

Description
Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.
- Type 1 Borosilicate glass
- Assembled wiht butyl stoppers and aluminum seals
- Suitable for uses where aseptic protocol is required
- Certificate of Sterility & Pyrogen Test included with each lot
Specifications
Specifications
| Description | Clear glass vial pre-assembled with stopper and aluminum crimp seal |
| Diameter (English) Outer | 0.5 in. |
| Color | Clear |
| Diameter (Metric) Outer | 12.7 mm |
| Material | Glass |
| Sterility | Sterile |
| Volume (Metric) | 2 mL |
| Height (English) | 1.313 in. |
| No. per Case | 100/Cs. |
| Volume (English) | 0.068 oz. |
| Show More |