missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Depyrogenated Sterile Empty Vials

Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.
Supplier: Thermo Scientific™ ST10020
Description
Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.
- Type 1 Borosilicate glass
- Assembled wiht butyl stoppers and aluminum seals
- Suitable for uses where aseptic protocol is required
- Certificate of Sterility & Pyrogen Test included with each lot
Identifiants chimiques
| Glass | |
| Aluminum | |
| Certificates of Sterility and Pyrogen Test |
| Sterile | |
| Crimp Cap (Assembled) with Stopper | |
| Vial |
Spécifications
| Clear glass vial pre-assembled with stopper and aluminum crimp seal | |
| Clear | |
| Glass | |
| 100 mL | |
| 50 | |
| 100 mL | |
| Crimp Cap (Assembled) with Stopper | |
| 20 mm | |
| Certificates of Sterility and Pyrogen Test | |
| Vial |
| 1.75 in. | |
| 44.45 mm | |
| Sterile | |
| 3.75 in. | |
| 3.4 oz. | |
| Aluminum | |
| 50 Cs. | |
| Aseptic Protocol | |
| 95.25 mm |