missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Metal Density Cube Without Hook

Catalog No. S27640
Change view
Click to view available options
Material:
Aluminum
Brass, Lead, Zinc, Copper, Aluminum, Iron
Copper
Tin
Quantity:
1/Ea.
6/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Quantity
S27640 Copper 1/Ea.
S12915 Aluminum 1/Ea.
S24860 Brass, Lead, Zinc, Copper, Aluminum, Iron 6/Pk.
S27352 Tin 1/Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S27640 Supplier Eisco™ Supplier No. PH0108D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for density exploration and experiments

  • Solid cubes, 20 mm each size
  • Stamped with element

Specifications

Quantity 1/Ea.
For Use With (Application) Density, Specific Gravity, Specific Heat Activities
Product Type Density Cube
Length (Metric) 20 mm
Length (English) 0.8 in.
Includes No Hook
Material Copper