missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Demonstration Dynamo

Catalog No. S27885
Change view
Click to view available options
Grade:
4 to 14
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S27885 4 to 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27885 Supplier Eisco™ Supplier No. PH1246

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Demonstration Dynamo includes a hand driver, and may also be used as a motor on 6 to 8 V DC supply.

  • Hand powered
  • Electrical output via 4 mm terminals
  • Light emitting diode is provided as simple output indicator
  • May also be a motor powered by 6 to 8 V power supply
  • Mounted on a base plate approximately 200 x 125 mm

Specifications

Product Type Demonstration Dynamo
Grade 4 to 14
Size 200 x 125 mm (Base)
Includes Hand Driver on Base
Electrical Requirements 6 to 8 V DC