missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Deluxe Loop Apparatus with Scale

Catalog No. S12941
Change view
Click to view available options
Base Size: 23 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S12941 Base Size: 23 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12941 Supplier Eisco™ Supplier No. PH0323LS

Demonstrate the conservation of energy, momentum, and projectile motion. The EISCO Deluxe Loop Apparatus with Scale has a curved metal track, like a roller coaster. Drop a steel ball from the top and watch the results.

  • To demonstrate transformation of potential into kinetic energy
  • For demonstration of conservation of energy, momentum, and projectile motion
  • Total height - approx. 21 in.
  • Base Size 23 in. x 6 in.
  • Includes 0.75 in. steel ball
  • Loop the Loop looks like the track of a roller coaster

Specifications

Product Type Newton's Law Demonstrator
Includes 0.75 in. steel ball
Dimensions (L x W) 23 x 6 in. (Base)
Height (English) 21 in.
Height (Metric) 53 cm
Length (English) 29.5 in.
Length (Metric) 74.93 cm
Width (English) 6.5 in.
Width (Metric) 16.51 cm
Weight (English) 4.5 in.
Weight (Metric) 2 kg
Show More Show Less