missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Deluxe Intermediate Inclined Plane

Catalog No. S96184
Change view
Click to view available options
Deluxe inclined plane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S96184 Deluxe inclined plane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96184 Supplier Eisco™ Supplier No. PH0339

Fully assembled physics lab features an inclined plane with hinged base and pulley.

  • Metal arc is graduated to 45°
  • Graduations are cast into the aluminum with centimeters as the smallest division
  • Adjustable pulley held in position by a friction clamp
  • Inclined plane: 0.56 x 1 x 21.2 in. (1.4 x 2.5 x 53cm)
  • Base: 4.5 x 1 x 22 in. (11.4 x 2.5 x 55cm)

Recommended Accessories:

  • Friction block
  • Friction box
  • Hall's carriage
  • Weight hanger
  • Slotted weight sets

Specifications

Product Type Inclined Plane
Material Solid Aluminum
For Use With (Application) Useful to Investigate acceleration, friction, gravity, galileo's free fall experiments
Includes Pulley
Dimensions (L x W x H) 20.07 x 5.11 x 3.14 in. (51 x 13 x 8 cm)
Height (English) 3.14 in.
Height (Metric) 8 cm
Length (English) 20.07 in.
Length (Metric) 51 cm
Width (English) 5.11 in.
Width (Metric) 13 cm
Weight (English) 2.84 lb.
Weight (Metric) 1290 g
Show More Show Less