missing translation for 'onlineSavingsMsg'
Learn More

3M™ Deluxe Headgear: Replacement Windows

Catalog No. 19088599
Change view
Click to view available options
For Use With (Application):
General Purpose
High Impact Protection
Width (English):
14.5 in.
18.25 in.
Height (English):
0.040 in.
0.080 in.
Lens Tint:
Clear
Green
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Width (English) Height (English) Lens Tint
19088599 General Purpose 14.5 in. 0.080 in. Green
19053169 High Impact Protection 14.5 in. 0.080 in. Clear
19040038 General Purpose 18.25 in. 0.040 in. Clear
19060701 General Purpose 14.5 in. 0.080 in. Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Catalog No. 19088599 Supplier 3M™ Supplier No. 7000127232
Only null left
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

For use with 3M Deluxe Headgear

  • 3M Catalog# 82582-00000 , 3M Catalog# 82700-00000 , 3M Catalog# 82701-00000

Compliance

Meets ANSI Z87.1-2003 standards.

Specifications

Height (English) 0.080 in.
Width (English) 14.5 in.
Certifications/Compliance Meets ANSI Z87.1-2010 standards.
Lens Tint Green
For Use With (Application) General Purpose
Length (English) 9 in.
Material Polycarbonate
Lens Material Polycarbonate